Beli puller hydraulic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Puller Lock Grip (Penarik Roda Gigi)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.atribut:
- UNSPSC: 31160000
- TEKIRO Treker Kaki Tiga (Alat Pencabut Laher)Deskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Kennedy Hydraulic Puller SetDeskripsi:10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.atribut:
- Product Type: Puller Set
- Number of Jaws: 2 3
- SKF Hydraulic Puller (Treker)Deskripsi:Advanced hydraulic puller kitContents :1 x arm-assembly stand3 x arms, set 1 (TMHP10E-9)3 x arms, set 2 (TMHP10E-10)1 x separator set1 x beam2 x main rods2 x extension rods, 125 mm (4.9 in)1 x hydraulic spindle TMHS 1002 x extension pieces for hydraulic spindle; 50, 100 mm (2.0, 3.9 in)1 x nosepiece with centre point for hydraulic spindleatribut:
- Maximum stroke (mm): 80
- Nominal Working Force (kN): 100
- Cycle Life Hydraulic Cylinder (kN): Minimum 5000 cycles up to 100
- Threading Hydraulic Cylinder: UN 1½inchx16tpi
- Safety Valve Setting Hydraulic Cylinder (kN): 105
- Carrying Case Dimensions (mm): 580x410x70
- Effective Arms Length, Arms Set 1 (TMHP10E-9) (mm): 65
- Width Of Grip, Arms Set 1 (mm): 50-110
- Claw Height (mm): 8
- Effective Arms Length, Arms Set 2 (TMHP10E-10) (mm): 115
- Width Of Grip, Arms Set 2 (mm): 75-170
- Maximum Reach (mm): 250
- Shaft Diameter Range (mm): 20-100
- KRISBOW Air Blower and Vacuum (Mesin Peniup Debu dan Vakum)atribut:
- Power (W): 2500
- Voltage (V): 230
- Wheel Size (cm): 7
- Grass Bag Capacity (L): 45
- No Load Speed (rpm): 11500-15500
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
- SUN RUN Hydraulic PullerDeskripsi:SPM SeriesHydraulic Pullers-Forge high strength alloy steel-Four stages of foldable & removable handle saves he handle force during operation-360° Rotary socket- Puller body is with integral safety valve and red warning line-Chrome plated cylinder provides linear force-spring loaded live center nut for easy job (removable)-2/3 jaws combination puller cross head with manganous-phosphate plated for rust proof and durability-Heat treated forged alloy steel cross bolt & jaws with manganous-phosphate plated for rust proof and long life service-Extend plunger easy to work-Material lifetime warranty-120% capacity for jaws-All model equipment with protective net and boxatribut:
- Stroke (mm): 85
- Max. Reach (mm): 260
- Max. Spread (mm): 520.0
- Tip (mm): B : 60, C : 28, D : 118
- Jaw Tip (mm): A1 : 14, B1 : 10, C1 : 29
- Capacity (t): 12
- Effective Area (cm²): 14.45
- Enerpac Hydraulic Puller Set (Treker)Deskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
- SATA Tool Trolleyatribut:
- Size: 7 Drawer
- Enerpac Sync Grip Hyd Mast Puller Set Hand PumpDeskripsi:Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.atribut:
- Cylinder Nominal Capacity (t): 24
- Stroke Length (inch): 2
- UNSPSC: 31160000
- SUPER TOOL 2 Claw Hydraulic Puller Setatribut:
- Finish Material: Special Steel
- SATA Integrated Hydraulic PullerDeskripsi:- Safety cage claws can clamp the workpiece being pulled and automatically adjust the claws to evenly distribute force- Built-in "safety valve" design to avoid overpressure load- Forged high-strength alloy steel claws are used, and the claws are guaranteed for life- Adopt Japanese imported sealing ring, which has longer service lifeatribut:
- Body Height (mm): ≤530
- Claw Length (mm): 180
- Maximum Pull Torque (mm): 160
- Nominal Tonnage (t): 6
- One Stroke Small Pump Times: 46±2
- Puller Form: All-in-one
- Stroke (mm): 60
- Tension (mm): 20~200
- Working Output (kg): 6000
- KHK Spiral Miter Gear (Gir Spiral)Deskripsi:-It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
Daftar Harga puller hydraulic Terbaru October 2026
| BESTIR Split Unit Hydraulic Puller | Rp2.999.900 |
| Enerpac Puller Lock Grip (Penarik Roda Gigi) | Rp21.999.900 |
| TEKIRO Treker Kaki Tiga (Alat Pencabut Laher) | Rp159.900 |
| Kennedy Hydraulic Puller Set | Rp4.899.900 |
| ALDO Treker Hydraulic 3 Kaki | Rp3.499.900 |
| Wipro Hydraulic Bearing Puller III K (Alat Penarik Laher) | Rp4.799.900 |
| Montoya Hydraulic Gear Bearing Puller | Rp1.499.900 |
| MAXPOWER Unitary Hydraulic Puller | Rp1.399.900 |
| KRISBOW Treker Hidrolik | Rp5.299.900 |
| SKF Hydraulic Puller (Treker) | Rp40.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/ifP112126663-3.jpg)
/b8P101000404-4.jpg)


/jiP108543702-2.jpg)



/ekP106619524-2.jpg)
/43P103950147-2.jpg)


/pdP111323913-1.jpg)




/drP102722495-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)